Zoro Homepage

5 Pc File Set in Tool Roll, Cut 1, 250 mm

  • Mfr # 517419 250

  • Zoro # G414479727


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
5
Length without tang
250 mm
Cut
1
Standard
DIN 7261
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
517419 250
Zoro #
G414479727
UPC #
-
Country of Origin
China

Dimensions

Length
250 mm
Length without tang
250 mm

Details

Item
Engineer's file
Number of Pieces
5
Cut
1
Standard
DIN 7261

Description

The blanks are forged and ground, manufactured with an exact cut of even density and depth using special machines. These non-convex files have tooth profiles appropriate to each grade of file. To protect the files, the set is arranged in a strong transparent roll-up nylon wallet. Protected files cannot be contaminated and the cut is protected against damage, this ensures a consistently high removal rate, smooth file surfaces, and an extended working life. 2nd cut = Cut 2. With ergonomic 2-component plastic handles. Application: Quality file for workshop use with long tool life and high removal rate. Supplied with: 5-piece set of files with one each flat, 3-square, square, half-round and round file. Standard: DIN 7261

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.