Zoro Homepage

950 mm W x 430 mm D x 1950 mm H

  • Mfr # 949531 1950/A

  • Zoro # G310591684


product price: $1,273.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Width
950 mm
Depth
430 mm
Height
1950 mm
Load Capacity
80 kg
Handle positioning
Centre
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949531 1950/A
Zoro #
G310591684
UPC #
4062406080594
Country of Origin
Germany

Dimensions

Width
950 mm
Depth
430 mm
Height
1950 mm
Height adjustment
40 mm
Usable Height
1820 mm
Material Thickness
0.9 mm

Details

Load Capacity
80 kg
Handle positioning
Centre
Door opening angle
250 °
Cylinder lock
Modular Barrel
Cabinet housing internal load capacity
500 kg
Cabinet Fronts
Plain sheet metal swing door

Description

NOTE: Colour selection possible Body and doors made of sheet metal- storage shelf mountings at 40 mm intervals. Doors reinforced on the inside and can be locked by push handle with a cylinder lock. Complete with 4 shelves made of galvanised sheet metal. Colour: Body RAL 7035 light grey- doors RAL 7016 anthracite powder-coated. Note: According to the TV GS certification- it is essential that all cabinets are secured against tipping over. Colour selection: RAL 7035- RAL 7016- RAL 5005 Height: 1950 mm Width: 950 mm Depth: 430 mm Usable height: 1820 mm Number of shelves: 4 Weight: 74 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.