Abrasive sleeve holder, slit, Shank Diameter: 6 mm, Head DiameterxLength: 30x20mm

  • Mfr # 553600 30X20

  • Zoro # G611469965


product price:  $13.65
/ea
Sold in multiples of 5 for $68.25

Key Features

Head Material
Resilient Rubber
Max. RPM
19100 rpm
Shape
Cylindrical
Shank Dia.
6 mm
Min. RPM
13000 rpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553600 30X20
Zoro #
G611469965
UPC #
-
Country of Origin
Germany

Dimensions

Size
30X20 mm
Shank Dia.
6 mm
Head length
20 mm
Head Dia.
30 mm

Details

Item
Tool sleeve carrier
Head Material
Resilient Rubber
Max. RPM
19100 rpm
Shape
Cylindrical
Min. RPM
13000 rpm

Description

Abrasive sleeve holder, slit, Shank Diameter: 6 mm, Head DiameterxLength: 30x20mm. Version: Slotted- resilient rubber body with steel shank. Ground outer face for best concentricity. minimum speed: 13000 min-1 maximum speed: 19100 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.