Abrasive sleeve holder, slit, shank Diameter: 6 mm, Head DiameterxLength: 45x30mm
- Mfr # 553600 45X30
- Zoro # G011470134
product price:Â
$
18.79
/ea
Sold in multiples of 5 for
$93.95
Key Features
Head Material
Resilient Rubber
Max. RPM
12700 rpm
Shape
Cylindrical
Head length
30 mm
Shank Dia.
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 553600 45X30
- Zoro #
- G011470134
- UPC #
- -
- Country of Origin
- Germany
- Item
- Tool sleeve carrier
- Head Material
- Resilient Rubber
- Max. RPM
- 12700 rpm
- Shape
- Cylindrical
- Min. RPM
- 9000 rpm
Dimensions
- Size
- 45X30 mm
- Head length
- 30 mm
- Shank Dia.
- 6 mm
- Head Dia.
- 45 mm
Description
Abrasive sleeve holder, slit, shank Diameter: 6 mm, Head DiameterxLength: 45x30mm. Version: Slotted- resilient rubber body with steel shank. Ground outer face for best concentricity. minimum speed: 9000 min-1 maximum speed: 12700 min-1
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.