Abrasive sleeve holder, slit, shank Diameter: 6 mm, Head DiameterxLength: 60x30mm

  • Mfr # 553600 60X30

  • Zoro # G611470053


product price:  $20.59
/ea
Sold in multiples of 5 for $102.95

Key Features

Max. RPM
9500 rpm
Head Material
Resilient Rubber
Head Dia.
60 mm
Min. RPM
6500 rpm
Head length
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
553600 60X30
Zoro #
G611470053
UPC #
-
Country of Origin
Germany

Dimensions

Size
60X30 mm
Head Dia.
60 mm
Head length
30 mm
Shank Dia.
6 mm

Details

Item
Tool sleeve carrier
Max. RPM
9500 rpm
Head Material
Resilient Rubber
Min. RPM
6500 rpm
Shape
Cylindrical

Description

Abrasive sleeve holder, slit, shank Diameter: 6 mm, Head DiameterxLength: 60x30mm. Version: Slotted- resilient rubber body with steel shank. Ground outer face for best concentricity. minimum speed: 6500 min-1 maximum speed: 9500 min-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.