Shop HOLEX
See all product information
Create Account
Arbor for Screw-in Milling Cutters with Internal Coolant Supply, Dia 20 mm, ThreadXLength: M6X25
- Mfr # 301347 M6X25
- Zoro # G814776198
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
6.5 mm
Dia.
10 mm
Taper Size
Diameter d = 20 mm
Coolant Through
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 301347 M6X25
- Zoro #
- G814776198
- UPC #
- -
- Country of Origin
- India
- Coolant Through
- Yes
- Item
- Threaded copy mill arbor
Dimensions
- Bore Dia.
- 6.5 mm
- Dia.
- 10 mm
- Taper Size
- Diameter d = 20 mm
Description
Shank tolerance h6. Application: For mounting in side lock arbors Weldon. Through-coolant: yes Bore Dia D1: 6.5 mm Dia D2: 10 mm Overall length L: 75 mm Reach L1: 25 mm L2: 5 mm
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.