Zoro Homepage

Carbide Burr for Stainless Steel, Coarse, Type: A1020

  • Mfr # 547250 A1020

  • Zoro # G514387779


product price: $38.85
/ea

Key Features

Shape
Cylindrical
Overall Length
64 mm
Tool material
Carbide
Toothing grit designation
Coarse
Head length
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547250 A1020
Zoro #
G514387779
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Length
64 mm
Head length
19 mm
Shank Diameter
6 mm
Head Diameter
9.6 mm

Details

Shape
Cylindrical
Type
A1020
Item
Burr
Tool material
Carbide
Toothing grit designation
Coarse
Tooth type abbreviation
INOX
Series
STAINLESS STEEL tooth profile

Description

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Shank : 6 mm Shape description: cylindrical Head : 9.6 mm Head length: 19 mm Overall length: 64 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.