Zoro Homepage

Carbide Burr for Stainless Steel, Coarse, Type: C1225

  • Mfr # 547250 C1225

  • Zoro # G614387761


product price: $60.79
/ea

Key Features

Shape
Ball Nose
Overall Length
70 mm
Series
STAINLESS STEEL tooth profile
Tool material
Carbide
Head Diameter
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
547250 C1225
Zoro #
G614387761
UPC #
-
Country of Origin
Ireland

Dimensions

Overall Length
70 mm
Head Diameter
12.7 mm
Head length
25 mm
Shank Diameter
6 mm

Details

Shape
Ball Nose
Type
C1225
Item
Burr
Series
STAINLESS STEEL tooth profile
Tool material
Carbide
Toothing grit designation
Coarse
Tooth type abbreviation
INOX

Description

The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Shank : 6 mm Shape description: ball nose Head : 12.7 mm Head length: 25 mm Overall length: 70 mm Shank : 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.