
Carbide Burr for Stainless Steel, Coarse, Type: L1230
Mfr # 547250 L1230
Zoro # G014385961
product price: $66.69
/eaKey Features
Shape
Round Cone
Overall Length
77 mm
Toothing grit designation
Coarse
Head Diameter
12.7 mm
Tool material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
547250 L1230
Zoro #
G014385961
UPC #
-
Country of Origin
Ireland
Dimensions
Overall Length
77 mm
Head Diameter
12.7 mm
Shank Diameter
6 mm
Head length
32 mm
Details
Shape
Round Cone
Type
L1230
Item
Burr
Toothing grit designation
Coarse
Tool material
Carbide
Tooth type abbreviation
INOX
Series
STAINLESS STEEL tooth profile
Description
The innovative tooth geometry permits very high metal removal rates combined with smooth cutting and good guidance accuracy. Outstanding chip formation and surface results, low heat input into the material no tempering coloration. Shank 6mm. Application: optimized for use on austenitic, rust-resistant and acid-resistant steels, soft titanium alloys and non-ferrous metals. Shank : 6 mm Shape description: round cone Head : 12.7 mm Head length: 32 mm Overall length: 77 mm Shank : 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.