Carbide Contact Point, Length: 13.5 mm, Measurement Ball Diameter: 2 mm

  • Mfr # 436361 2

  • Zoro # G514554751


product price: $18.15
/ea

Key Features

Contact Point Length
13.5 mm
Connection Thread
M1.6
Measurement Ball Diameter
2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436361 2
Zoro #
G514554751
UPC #
-
Country of Origin
China

Dimensions

Contact Point Length
13.5 mm
Measurement Ball Diameter
2 mm

Details

Item
Contact point
Connection Thread
M1.6

Description

HOLEX lever dial indicators, connection thread M1.6. Suitable for: 436341

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.