
Carbide End Mill, Uncoated, 20 mm
Mfr # 201310 20
Zoro # G914376335
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
201310 20
Zoro #
G914376335
UPC #
-
Country of Origin
China
Description
Dimensions similar to DIN 6527. Note: Successor product for No. 201640 and 201405. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 2 Flute length Lc: 38 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm Shank form: HB Corner chamfer width at 45 Deg: 0.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.