Zoro Homepage

Carbide End Mill, Uncoated, 4 mm

  • Mfr # 201310 4

  • Zoro # G114376227


product price: $21.45
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201310 4
Zoro #
G114376227
UPC #
-
Country of Origin
China

Description

Dimensions similar to DIN 6527. Note: Successor product for No. 201640 and 201405. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 2 Flute length Lc: 11 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Shank form: HB Corner chamfer width at 45 Deg: 0.18 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.