Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, Uncoated, 6 mm

  • Mfr # 201310 6

  • Zoro # G614376192


product price: $21.45
/ea

Key Features

Shank Form
HB
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Width at 45°
0.2 mm
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201310 6
Zoro #
G614376192
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Width at 45°
0.2 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Diameter
6 mm
Length of Cut
13 mm

Details

Shank Form
HB
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 750 N/mm2
0.05 mm
Color Ring
without
Type of Product
End Mill
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Type
N
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Number of Flutes
2
Finish
uncoated
End Mill Style
Chamfer
End Mill Material
Carbide

Description

Dimensions similar to DIN 6527. Note: Successor product for No. 201640 and 201405. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 2 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 2 Flute length Lc: 13 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Shank form: HB Corner chamfer width at 45 Deg: 0.2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.