Zoro Homepage

Carbide Insert for Pro Drills, XOMT13M506

  • Mfr # 235082 UNI

  • Zoro # G715499738


product price: $15.69
/ea

Key Features

Manufacturer Series
HOLEX Pro
Shank Length
56 mm
Shank Dia.
25 mm
No. of Edges
1
Overall Length
133 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
235082 UNI
Zoro #
G715499738
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Shank Length
56 mm
Shank Dia.
25 mm
Overall Length
133 mm
Size
19.5
Reach Length
60 mm
Depth Limit (Indexable Drill)
3 x D

Details

Item
Indexable drill
Manufacturer Series
HOLEX Pro
No. of Edges
1
Shank Type
ISO 9766
Coolant Through
Yes
Machining Strategy
HPC
Max. Adjustment Limit
0.25 mm
Point Angle
180 Deg
Overhang
77 mm

Description

The central cutting edge Centers the drill quickly and reliably. The outer cutting edge offers outstanding chip clearance. Application: SOMT inserts exclusively as the outer cutting edges. XOMT inserts exclusively as the Center cutting edge. Suitable for: HOLEX Pro Drill No. 235000 235010. Feed f in steel < 900 N/mm2: 0.06 0.16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.