Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CCMT21.51 / CCMT060204, for Steel

  • Mfr # 260210 HBT020

  • Zoro # G114822533


product price: $10.29
/ea
Sold in multiples of 10 for $102.90

Key Features

Max. Cutting Depth (ap max)
2 mm
Corner Radius
0.4 mm
Chip-Breaker
PM
ISO Number
CCMT 060204
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260210 HBT020
Zoro #
G114822533
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
2 mm
Corner Radius
0.4 mm
Insert Thickness
1.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.5 mm

Details

Chip-Breaker
PM
ISO Number
CCMT 060204
Coating
TiCN
Cutting Conditions
Slightly Interrupted
Inscribed Circle
2
Insert Shape
80 Degrees Diamond
Insert Application
Roughing-Finishing
Item
Indexable Insert for Turning
Insert Material
Carbide
Insert Style
CCMT
Grade
HBT020
Workpiece Material
Steel
No. of Edges
2

Description

CCMT 060204 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.