Carbide Turning Insert, Diamond, CCMT32.51 / CCMT09T304, for Steel

  • Mfr # 260211 HBT020

  • Zoro # G714821509


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Workpiece Material
Steel
Cutting Conditions
Slightly Interrupted
Max. Cutting Depth (ap max)
3.25 mm
Insert Thickness
2.5 mm
Grade
HBT020
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260211 HBT020
Zoro #
G714821509
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
3.25 mm
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Cutting Depth
0.5 mm
Min. Cutting Depth (ap min)
0.25 mm

Details

Workpiece Material
Steel
Item
Indexable Insert for Turning
Cutting Conditions
Slightly Interrupted
Grade
HBT020
Coating
TiCN
Insert Style
CCMT
Insert Application
Roughing-Finishing
Insert Material
Carbide
Chip-Breaker
PM
ISO Number
CCMT 09T304
No. of Edges
2
Insert Shape
80 Degrees Diamond
Inscribed Circle
3

Description

CCMT 09T304 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.