Carbide Turning Insert, Diamond, CCMT32.52 / CCMT09T308, for Stainless Steel

  • Mfr # 260213 HBT130

  • Zoro # G014821865


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Style
CCMT
Workpiece Material
Stainless Steel
Corner Radius
0.8 mm
Grade
HBT130
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260213 HBT130
Zoro #
G014821865
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
3.25 mm
Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.3 mm
Insert Thickness
2.5 mm

Details

Insert Style
CCMT
Workpiece Material
Stainless Steel
Grade
HBT130
Coating
TiCN
Inscribed Circle
3
Cutting Conditions
Slightly Interrupted
Insert Shape
80 Degrees Diamond
Chip-Breaker
MM
Insert Application
Roughing-Finishing
Insert Material
Carbide
ISO Number
CCMT 09T308
No. of Edges
2
Item
Indexable Insert for Turning

Description

CCMT 09T308 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 3 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.