Carbide Turning Insert, Diamond, CCMT32.52 / CCMT09T308, for Steel

  • Mfr # 260213 HBT020

  • Zoro # G414821465


product price: $10.75
/ea
Sold in multiples of 10 for $107.50

Key Features

Insert Style
CCMT
Cutting Conditions
Slightly Interrupted
Insert Shape
80 Degrees Diamond
Grade
HBT020
Cutting Depth
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260213 HBT020
Zoro #
G414821465
UPC #
-
Country of Origin
Japan

Dimensions

Cutting Depth
0.5 mm
Max. Cutting Depth (ap max)
3.25 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Corner Radius
0.8 mm

Details

Insert Style
CCMT
Cutting Conditions
Slightly Interrupted
Insert Shape
80 Degrees Diamond
Grade
HBT020
ISO Number
CCMT 09T308
Workpiece Material
Steel
Item
Indexable Insert for Turning
Insert Material
Carbide
Coating
TiCN
Insert Application
Roughing-Finishing
Inscribed Circle
3
Chip-Breaker
PM
No. of Edges
2

Description

CCMT 09T308 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.