Carbide Turning Insert, Diamond, CNMG32.51 / CNMG09T304, for Stainless Steel

  • Mfr # 250090 HBT130

  • Zoro # G414824336


product price:  $6.79
/ea
Sold in multiples of 10 for $67.90

Key Features

Insert Shape
Diamond
Primary Material Application
Stainless Steel
Feed
0.15 mm/rev.
Insert Size
32.51
Inscribed Circle
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250090 HBT130
Zoro #
G414824336
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
32.51
Depth of Cut min
0.25 mm
Depth of Cut
0.5 mm
Corner Radius
0.4 mm
Depth of Cut max
3.25 mm
Insert Thickness
2.5

Details

Insert Shape
Diamond
Primary Material Application
Stainless Steel
Feed
0.15 mm/rev.
Inscribed Circle
3
Insert Style
CNMG
Type
Indexable insert for turning
Grade
HBT130
Insert Material
Carbide
Insert Application
Finishing
ISO Number
CNMG 09T304
Chip-Breaker
MF
Cutting speed
60 m/min
Number of Inserts
4
Coating
TiCN

Description

CNMG 09T304 HBT130 Grade: HBT130 Chip breaker: MF Cutting depth ap: 0.5 2.5 mm Feed f: 0.15 0.45 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.