Carbide Turning Insert, Diamond, CNMG32.51 / CNMG09T304, for Stainless Steel

  • Mfr # 250188 HBT130

  • Zoro # G214824246


product price:  $7.45
/ea
Sold in multiples of 10 for $74.50

Key Features

Insert Style
CNMG
Insert Material
Carbide
Insert Application
Roughing-Finishing
Insert Shape
Diamond
Chip-Breaker
MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250188 HBT130
Zoro #
G214824246
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
431
Depth of Cut
0.5 mm
Corner Radius
0.4 mm
Depth of Cut max
3.25 mm
Insert Thickness
3
Depth of Cut min
0.25 mm

Details

Insert Style
CNMG
Insert Material
Carbide
Insert Application
Roughing-Finishing
Insert Shape
Diamond
Chip-Breaker
MM
Type
Indexable insert for turning
Primary Material Application
Stainless Steel
Inscribed Circle
4
Grade
HBT130
Coating
TiCN
Number of Inserts
4
ISO Number
CNMG 120404
Cutting speed
50 m/min
Feed
0.12 mm/rev.

Description

CNMG 09T304 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.5 5 mm Feed f: 0.12 0.45 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.