Carbide Turning Insert, Diamond, CNMG431 / CNMG120404, for Stainless Steel

  • Mfr # 250092 HBT130

  • Zoro # G414824213


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Corner Radius
0.4 mm
Feed
0.15 mm/rev.
Type
Indexable insert for turning
Insert Shape
Diamond
Insert Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250092 HBT130
Zoro #
G414824213
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.4 mm
Insert Thickness
3
Depth of Cut max
4.25 mm
Depth of Cut min
0.25 mm
Insert Size
431
Depth of Cut
0.5 mm

Details

Feed
0.15 mm/rev.
Type
Indexable insert for turning
Insert Shape
Diamond
Coating
TiCN
Chip-Breaker
MF
Grade
HBT130
Insert Application
Finishing
Cutting speed
60 m/min
Primary Material Application
Stainless Steel
Inscribed Circle
4
Insert Material
Carbide
Insert Style
CNMG
ISO Number
CNMG 120404
Number of Inserts
4

Description

CNMG 120404 HBT130 Grade: HBT130 Chip breaker: MF Cutting depth ap: 0.5 2.5 mm Feed f: 0.15 0.45 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.