Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CNMG431 / CNMG120404, for Steel

  • Mfr # 250196 HBT020

  • Zoro # G314824191


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Insert Size
431
Insert Style
CNMG
Cutting speed
100 m/min
Corner Radius
0.4 mm
Insert Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250196 HBT020
Zoro #
G314824191
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
431
Corner Radius
0.4 mm
Insert Thickness
3
Depth of Cut max
4.25 mm
Depth of Cut
0.8 mm
Depth of Cut min
0.25 mm

Details

Insert Style
CNMG
Cutting speed
100 m/min
Type
Indexable insert for turning
ISO Number
CNMG 120404
Grade
HBT020
Insert Shape
Diamond
Chip-Breaker
PM
Insert Material
Carbide
Inscribed Circle
4
Coating
TiCN
Number of Inserts
4
Insert Application
Roughing-Finishing
Primary Material Application
Steel
Feed
0.1 mm/rev.

Description

CNMG 120404 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.8 5 mm Feed f: 0.1 0.45 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.