Carbide Turning Insert, Diamond, CNMG432 / CNMG120408, for Stainless Steel

  • Mfr # 250218 HBT130

  • Zoro # G314824498


product price:  $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

ISO Number
CNMG 120404
Feed
0.15 mm/rev.
Insert Thickness
3
Depth of Cut min
0.55 mm
Chip-Breaker
MR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250218 HBT130
Zoro #
G314824498
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
3
Depth of Cut min
0.55 mm
Insert Size
431
Depth of Cut max
4.25 mm
Corner Radius
0.8 mm
Depth of Cut
2 mm

Details

ISO Number
CNMG 120404
Feed
0.15 mm/rev.
Chip-Breaker
MR
Type
Indexable insert for turning
Insert Style
CNMG
Number of Inserts
4
Coating
TiCN
Cutting speed
40 m/min
Inscribed Circle
4
Grade
HBT130
Insert Shape
Diamond
Insert Application
Roughing
Insert Material
Carbide
Primary Material Application
Stainless Steel

Description

CNMG 120408 HBT130 Grade: HBT130 Chip breaker: MR Cutting depth ap: 2 6 mm Feed f: 0.15 0.55 mm/rev. Cutting speed vc main application: 40 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.