Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CNMG432 / CNMG120408, for Steel

  • Mfr # 250093 HBT020

  • Zoro # G014824217


product price: $9.19
/ea
Sold in multiples of 10 for $91.90

Key Features

Primary Material Application
Steel
Depth of Cut max
4.25 mm
Inscribed Circle
4
Chip-Breaker
PF
Insert Thickness
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250093 HBT020
Zoro #
G014824217
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
4.25 mm
Insert Thickness
3
Depth of Cut
0.5 mm
Insert Size
432
Corner Radius
0.8 mm

Details

Primary Material Application
Steel
Inscribed Circle
4
Chip-Breaker
PF
Number of Inserts
4
Feed
0.1 mm/rev.
Insert Material
Carbide
Type
Indexable insert for turning
Insert Application
Finishing
Coating
TiCN
ISO Number
CNMG 120408
Insert Shape
Diamond
Insert Style
CNMG
Grade
HBT020
Cutting speed
120 m/min

Description

CNMG 120408 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.5 2 mm Feed f: 0.1 0.4 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.