Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CNMG433 / CNMG120412, for Steel

  • Mfr # 250198 HBT020

  • Zoro # G514824151


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Type
Indexable insert for turning
Feed
0.1 mm/rev.
Insert Style
CNMG
Insert Shape
Diamond
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250198 HBT020
Zoro #
G514824151
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
4.25 mm
Insert Thickness
3
Corner Radius
1.2 mm
Insert Size
433
Depth of Cut
0.8 mm

Details

Type
Indexable insert for turning
Feed
0.1 mm/rev.
Insert Style
CNMG
Insert Shape
Diamond
Insert Material
Carbide
Coating
TiCN
Insert Application
Roughing-Finishing
Number of Inserts
4
ISO Number
CNMG 120412
Grade
HBT020
Chip-Breaker
PM
Cutting speed
100 m/min
Primary Material Application
Steel
Inscribed Circle
4

Description

CNMG 120412 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.8 5 mm Feed f: 0.1 0.45 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.