Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, CNMG433 / CNMG120412, for Steel

  • Mfr # 250219 HBT020

  • Zoro # G014824552


product price: $10.15
/ea
Sold in multiples of 10 for $101.50

Key Features

Chip-Breaker
PR
Insert Style
CNMG
Depth of Cut min
0.8 mm
ISO Number
CNMG 120412
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250219 HBT020
Zoro #
G014824552
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut min
0.8 mm
Depth of Cut
1.8 mm
Corner Radius
1.2 mm
Insert Thickness
3
Insert Size
433
Depth of Cut max
4.25 mm

Details

Chip-Breaker
PR
Insert Style
CNMG
ISO Number
CNMG 120412
Insert Material
Carbide
Feed
0.2 mm/rev.
Number of Inserts
4
Inscribed Circle
4
Coating
TiCN
Type
Indexable insert for turning
Grade
HBT020
Insert Shape
Diamond
Primary Material Application
Steel
Cutting speed
80 m/min
Insert Application
Roughing

Description

CNMG 120412 HBT020 Grade: HBT020 Chip breaker: PR Cutting depth ap: 1.8 6 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.