Carbide Turning Insert, Diamond, CNMG542 / CNMG160608, for Stainless Steel

  • Mfr # 250204 HBT130

  • Zoro # G514824618


product price:  $15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

Insert Application
Roughing-Finishing
Depth of Cut max
5.5 mm
Inscribed Circle
5
Primary Material Application
Stainless Steel
Feed
0.12 mm/rev.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250204 HBT130
Zoro #
G514824618
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut max
5.5 mm
Corner Radius
0.8 mm
Insert Size
542
Depth of Cut
0.5 mm
Insert Thickness
4

Details

Insert Application
Roughing-Finishing
Inscribed Circle
5
Primary Material Application
Stainless Steel
Feed
0.12 mm/rev.
Insert Shape
Diamond
Grade
HBT130
Cutting speed
50 m/min
Insert Style
CNMG
Number of Inserts
4
Chip-Breaker
MM
Coating
TiCN
ISO Number
CNMG 160608
Type
Indexable insert for turning
Insert Material
Carbide

Description

CNMG 160608 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.5 5 mm Feed f: 0.12 0.45 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.