Carbide Turning Insert, Diamond, CNMG542 / CNMG160608, for Stainless Steel

  • Mfr # 250220 HBT130

  • Zoro # G714824524


product price:  $15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

Insert Shape
Diamond
Corner Radius
0.8 mm
Number of Inserts
4
Grade
HBT130
Insert Thickness
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
250220 HBT130
Zoro #
G714824524
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.8 mm
Insert Thickness
4
Depth of Cut max
5.5 mm
Insert Size
542
Depth of Cut
2 mm
Depth of Cut min
0.55 mm

Details

Insert Shape
Diamond
Number of Inserts
4
Grade
HBT130
Insert Style
CNMG
Type
Indexable insert for turning
ISO Number
CNMG 160608
Insert Application
Roughing
Coating
TiCN
Insert Material
Carbide
Feed
0.15 mm/rev.
Primary Material Application
Stainless Steel
Cutting speed
40 m/min
Inscribed Circle
5
Chip-Breaker
MR

Description

CNMG 160608 HBT130 Grade: HBT130 Chip breaker: MR Cutting depth ap: 2 6 mm Feed f: 0.15 0.55 mm/rev. Cutting speed vc main application: 40 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.