Carbide Turning Insert, Diamond, CNMG542 / CNMG160608, for Steel

  • Mfr # 250204 HBT020

  • Zoro # G914824607


product price: $15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

Inscribed Circle
5
Type
Indexable insert for turning
Insert Application
Roughing-Finishing
Depth of Cut min
0.55 mm
Primary Material Application
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250204 HBT020
Zoro #
G914824607
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut min
0.55 mm
Depth of Cut max
5.5 mm
Corner Radius
0.8 mm
Insert Size
542
Depth of Cut
0.8 mm
Insert Thickness
4

Details

Inscribed Circle
5
Type
Indexable insert for turning
Insert Application
Roughing-Finishing
Primary Material Application
Steel
Cutting speed
100 m/min
Insert Style
CNMG
Feed
0.1 mm/rev.
Chip-Breaker
PM
ISO Number
CNMG 160608
Grade
HBT020
Coating
TiCN
Number of Inserts
4
Insert Shape
Diamond
Insert Material
Carbide

Description

CNMG 160608 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.8 5 mm Feed f: 0.1 0.45 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.