Carbide Turning Insert, Diamond, CNMG542 / CNMG160608, for Steel

  • Mfr # 250220 HBT020

  • Zoro # G914824492


product price: $15.55
/ea
Sold in multiples of 10 for $155.50

Key Features

ISO Number
CNMG 160608
Coating
TiCN
Insert Thickness
4
Insert Application
Roughing
Feed
0.2 mm/rev.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250220 HBT020
Zoro #
G914824492
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
4
Corner Radius
0.8 mm
Depth of Cut
1.8 mm
Insert Size
542
Depth of Cut max
5.5 mm
Depth of Cut min
0.55 mm

Details

ISO Number
CNMG 160608
Coating
TiCN
Insert Application
Roughing
Feed
0.2 mm/rev.
Inscribed Circle
5
Number of Inserts
4
Insert Material
Carbide
Insert Style
CNMG
Cutting speed
80 m/min
Primary Material Application
Steel
Insert Shape
Diamond
Chip-Breaker
PR
Grade
HBT020
Type
Indexable insert for turning

Description

CNMG 160608 HBT020 Grade: HBT020 Chip breaker: PR Cutting depth ap: 1.8 6 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.