Carbide Turning Insert, Diamond, DCMT11T302, for Stainless Steel
- Mfr # 260377 HBT130
- Zoro # G014821575
product price:Â
$
13.99
/ea
Sold in multiples of 10 for
$139.90
Key Features
Insert Shape
55 Degrees Diamond
Insert Style
DCMT
Inscribed Circle
3
Insert Size
11T302
Chip-Breaker
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 260377 HBT130
- Zoro #
- G014821575
- UPC #
- -
- Country of Origin
- Korea, Republic of
Dimensions
- Insert Size
- 11T302
- Corner Radius
- 0.2 mm
- Max. Cutting Depth (ap max)
- 2.75 mm
- Cutting Depth
- 0.1 mm
- Min. Cutting Depth (ap min)
- 0.25 mm
- Insert Thickness
- 2.5 mm
Details
- Item
- Indexable Insert for Turning
- Insert Shape
- 55 Degrees Diamond
- Insert Style
- DCMT
- Inscribed Circle
- 3
- Chip-Breaker
- Stainless Steel
- Grade
- HBT130
- Insert Material
- Carbide
- Insert Application
- Finishing
- ISO Number
- DCMT 11T302
- Cutting Conditions
- Slightly Interrupted
- Workpiece Material
- Stainless Steel
- Coating
- TiCN
- No. of Edges
- 2
Description
DCMT 11T302 HBT130 Grade: HBT130 Chip breaker: M Cutting depth ap: 0.1 1 mm Feed f: 0.05 0.2 mm/rev. Cutting speed vc main application: 60 220 m/min
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.