Carbide Turning Insert, Diamond, DCMT11T302, for Stainless Steel

  • Mfr # 260503 HBT130

  • Zoro # G114821802


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Thickness
2.5 mm
Insert Application
Roughing-Finishing
Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.15 mm
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260503 HBT130
Zoro #
G114821802
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
2.5 mm
Max. Cutting Depth (ap max)
2.75 mm
Min. Cutting Depth (ap min)
0.15 mm
Insert Size
11T302
Corner Radius
0.2 mm
Cutting Depth
0.3 mm

Details

Insert Application
Roughing-Finishing
Coating
TiCN
Chip-Breaker
MM
Item
Indexable Insert for Turning
Grade
HBT130
Workpiece Material
Stainless Steel
No. of Edges
2
ISO Number
DCMT 11T302
Insert Style
DCMT
Insert Material
Carbide
Cutting Conditions
Slightly Interrupted
Insert Shape
55 Degrees Diamond
Inscribed Circle
3

Description

DCMT 11T302 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.