Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DCMT11T302, for Steel

  • Mfr # 260503 HBT020

  • Zoro # G214821818


product price: $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Size
11T302
Insert Style
DCMT
Insert Shape
55 Degrees Diamond
Inscribed Circle
3
Cutting Conditions
Slightly Interrupted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260503 HBT020
Zoro #
G214821818
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
11T302
Corner Radius
0.2 mm
Cutting Depth
0.5 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.15 mm
Max. Cutting Depth (ap max)
2.75 mm

Details

Insert Style
DCMT
Insert Shape
55 Degrees Diamond
Inscribed Circle
3
Item
Indexable Insert for Turning
Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
No. of Edges
2
Coating
TiCN
Insert Application
Roughing-Finishing
Grade
HBT020
Chip-Breaker
PM
ISO Number
DCMT 11T302
Workpiece Material
Steel

Description

DCMT 11T302 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.