Carbide Turning Insert, Diamond, DCMT21.51 / DCMT070204, for Stainless Steel

  • Mfr # 260500 HBT130

  • Zoro # G514821822


product price:  $9.85
/ea
Sold in multiples of 10 for $98.50

Key Features

Coating
TiCN
Workpiece Material
Stainless Steel
Grade
HBT130
Inscribed Circle
2
Insert Application
Roughing-Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260500 HBT130
Zoro #
G514821822
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm
Insert Thickness
1.5 mm
Max. Cutting Depth (ap max)
1.75 mm
Cutting Depth
0.3 mm

Details

Coating
TiCN
Workpiece Material
Stainless Steel
Grade
HBT130
Inscribed Circle
2
Insert Application
Roughing-Finishing
Insert Style
DCMT
ISO Number
DCMT 070204
Chip-Breaker
MM
Insert Shape
55 Degrees Diamond
Insert Material
Carbide
Cutting Conditions
Slightly Interrupted
No. of Edges
2
Item
Indexable Insert for Turning

Description

DCMT 070204 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.