Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Stainless Steel

  • Mfr # 260378 HBT130

  • Zoro # G214821481


product price:  $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Insert Shape
55 Degrees Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Stainless Steel
Grade
HBT130
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260378 HBT130
Zoro #
G214821481
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
2.75 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.1 mm

Details

Item
Indexable Insert for Turning
Insert Shape
55 Degrees Diamond
Insert Style
DCMT
Inscribed Circle
3
Chip-Breaker
Stainless Steel
Grade
HBT130
Insert Material
Carbide
Insert Application
Finishing
ISO Number
DCMT 11T304
Cutting Conditions
Slightly Interrupted
Coating
TiCN
Workpiece Material
Stainless Steel
No. of Edges
2

Description

DCMT 11T304 HBT130 Grade: HBT130 Chip breaker: M Cutting depth ap: 0.1 1 mm Feed f: 0.05 0.2 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.