Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Steel

  • Mfr # 260378 HBT020

  • Zoro # G814821577


product price:  $12.19
/ea
Sold in multiples of 10 for $121.90

Key Features

Chip-Breaker
PF
Insert Style
DCMT
Coating
TiCN
Workpiece Material
Steel
Corner Radius
0.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260378 HBT020
Zoro #
G814821577
UPC #
-
Country of Origin
Japan

Dimensions

Corner Radius
0.4 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2.5 mm

Details

Chip-Breaker
PF
Insert Style
DCMT
Coating
TiCN
Workpiece Material
Steel
Insert Shape
55 Degrees Diamond
Item
Indexable Insert for Turning
No. of Edges
2
Insert Application
Finishing
ISO Number
DCMT 11T304
Insert Material
Carbide
Inscribed Circle
3
Cutting Conditions
Slightly Interrupted
Grade
HBT020

Description

DCMT 11T304 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.4 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.