Carbide Turning Insert, Diamond, DCMT32.51 / DCMT11T304, for Steel

  • Mfr # 260507 HBT020

  • Zoro # G814821768


product price:  $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Shape
55 Degrees Diamond
Cutting Conditions
Slightly Interrupted
Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260507 HBT020
Zoro #
G814821768
UPC #
-
Country of Origin
Japan

Dimensions

Insert Thickness
2.5 mm
Corner Radius
0.4 mm
Min. Cutting Depth (ap min)
0.25 mm
Max. Cutting Depth (ap max)
2.75 mm
Cutting Depth
0.5 mm

Details

Insert Shape
55 Degrees Diamond
Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
Insert Style
DCMT
Workpiece Material
Steel
Inscribed Circle
3
Grade
HBT020
Chip-Breaker
PM
Coating
TiCN
Insert Application
Roughing-Finishing
No. of Edges
2
Item
Indexable Insert for Turning
ISO Number
DCMT 11T304

Description

DCMT 11T304 HBT020 Grade: HBT020 Chip breaker: PM Cutting depth ap: 0.5 2.5 mm Feed f: 0.12 0.3 mm/rev. Cutting speed vc main application: 100 280 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.