Carbide Turning Insert, Diamond, DCMT32.52 / DCMT11T308, for Stainless Steel

  • Mfr # 260508 HBT130

  • Zoro # G414821717


product price:  $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Insert Application
Roughing-Finishing
Insert Shape
55 Degrees Diamond
Corner Radius
0.8 mm
Coating
TiCN
Max. Cutting Depth (ap max)
2.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260508 HBT130
Zoro #
G414821717
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
2.75 mm
Insert Thickness
2.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.3 mm

Details

Insert Application
Roughing-Finishing
Insert Shape
55 Degrees Diamond
Coating
TiCN
Insert Style
DCMT
Chip-Breaker
MM
Item
Indexable Insert for Turning
Grade
HBT130
ISO Number
DCMT 11T308
Inscribed Circle
3
Cutting Conditions
Slightly Interrupted
No. of Edges
2
Insert Material
Carbide
Workpiece Material
Stainless Steel

Description

DCMT 11T308 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.