Carbide Turning Insert, Diamond, DNMG441 / DNMG150604, for Stainless Steel

  • Mfr # 250668 HBT130

  • Zoro # G414824428


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

ISO Number
DNMG 150604
Primary Material Application
Stainless Steel
Inscribed Circle
4
Grade
HBT130
Insert Thickness
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250668 HBT130
Zoro #
G414824428
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
4
Depth of Cut
0.5 mm
Depth of Cut min
0.25 mm
Corner Radius
0.4 mm
Depth of Cut max
3.75 mm
Insert Size
441

Details

ISO Number
DNMG 150604
Primary Material Application
Stainless Steel
Inscribed Circle
4
Grade
HBT130
Insert Shape
Diamond
Coating
TiCN
Feed
0.15 mm/rev.
Cutting speed
60 m/min
Insert Application
Finishing
Type
Indexable insert for turning
Chip-Breaker
MF
Insert Material
Carbide
Number of Inserts
4
Insert Style
DNMG

Description

DNMG 150604 HBT130 Grade: HBT130 Chip breaker: MF Cutting depth ap: 0.5 2 mm Feed f: 0.15 0.45 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.