Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, DNMG442 / DNMG150608, for Stainless Steel

  • Mfr # 250669 HBT130

  • Zoro # G414824404


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

ISO Number
DNMG 150608
Grade
HBT130
Insert Thickness
4
Chip-Breaker
MF
Insert Size
442
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250669 HBT130
Zoro #
G414824404
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
4
Insert Size
442
Depth of Cut max
3.75 mm
Depth of Cut
0.5 mm
Corner Radius
0.8 mm

Details

ISO Number
DNMG 150608
Grade
HBT130
Chip-Breaker
MF
Coating
TiCN
Type
Indexable insert for turning
Number of Inserts
4
Inscribed Circle
4
Insert Shape
Diamond
Feed
0.15 mm/rev.
Insert Style
DNMG
Insert Material
Carbide
Primary Material Application
Stainless Steel
Insert Application
Finishing
Cutting speed
60 m/min

Description

DNMG 150608 HBT130 Grade: HBT130 Chip breaker: MF Cutting depth ap: 0.5 2 mm Feed f: 0.15 0.45 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.