Carbide Turning Insert, Diamond, DNMG442 / DNMG150608, for Stainless Steel

  • Mfr # 250784 HBT130

  • Zoro # G614824181


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Coating
TiCN
Primary Material Application
Stainless Steel
Corner Radius
0.8 mm
Cutting speed
50 m/min
Chip-Breaker
MM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250784 HBT130
Zoro #
G614824181
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Corner Radius
0.8 mm
Insert Size
442
Depth of Cut max
3.75 mm
Insert Thickness
4
Depth of Cut
0.5 mm

Details

Coating
TiCN
Primary Material Application
Stainless Steel
Cutting speed
50 m/min
Chip-Breaker
MM
Insert Style
DNMG
Feed
0.12 mm/rev.
Grade
HBT130
Number of Inserts
4
Insert Application
Roughing-Finishing
ISO Number
DNMG 150608
Insert Material
Carbide
Insert Shape
Diamond
Type
Indexable insert for turning
Inscribed Circle
4

Description

DNMG 150608 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.5 5 mm Feed f: 0.12 0.45 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.