Carbide Turning Insert, Diamond, DNMG442 / DNMG150608, for Stainless Steel

  • Mfr # 250786 HBT130

  • Zoro # G514824243


product price:  $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Cutting speed
40 m/min
Insert Size
442
Insert Style
DNMG
Chip-Breaker
MR
Number of Inserts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250786 HBT130
Zoro #
G514824243
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
442
Depth of Cut
2 mm
Depth of Cut min
0.55 mm
Corner Radius
0.8 mm
Insert Thickness
4
Depth of Cut max
3.75 mm

Details

Cutting speed
40 m/min
Insert Style
DNMG
Chip-Breaker
MR
Number of Inserts
4
Insert Material
Carbide
Grade
HBT130
Primary Material Application
Stainless Steel
Feed
0.15 mm/rev.
Insert Application
Roughing
Insert Shape
Diamond
Type
Indexable insert for turning
Inscribed Circle
4
Coating
TiCN
ISO Number
DNMG 150608

Description

DNMG 150608 HBT130 Grade: HBT130 Chip breaker: MR Cutting depth ap: 2 6 mm Feed f: 0.15 0.55 mm/rev. Cutting speed vc main application: 40 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.