Carbide Turning Insert, Diamond, DNMG443 / DNMG150612, for Stainless Steel

  • Mfr # 250787 HBT130

  • Zoro # G914824096


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Number of Inserts
4
Insert Style
DNMG
Insert Shape
Diamond
Depth of Cut max
3.75 mm
Depth of Cut min
0.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250787 HBT130
Zoro #
G914824096
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Depth of Cut max
3.75 mm
Depth of Cut min
0.8 mm
Insert Thickness
4
Insert Size
443
Depth of Cut
2 mm
Corner Radius
1.2 mm

Details

Number of Inserts
4
Insert Style
DNMG
Insert Shape
Diamond
Inscribed Circle
4
Primary Material Application
Stainless Steel
Chip-Breaker
MR
Grade
HBT130
ISO Number
DNMG 150612
Insert Application
Roughing
Type
Indexable insert for turning
Coating
TiCN
Feed
0.15 mm/rev.
Cutting speed
40 m/min
Insert Material
Carbide

Description

DNMG 150612 HBT130 Grade: HBT130 Chip breaker: MR Cutting depth ap: 2 6 mm Feed f: 0.15 0.55 mm/rev. Cutting speed vc main application: 40 180 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.