Carbide Turning Insert, Diamond, DNMG443 / DNMG150612, for Steel

  • Mfr # 250787 HBT020

  • Zoro # G114824346


product price: $13.39
/ea
Sold in multiples of 10 for $133.90

Key Features

Inscribed Circle
4
Depth of Cut max
3.75 mm
Depth of Cut
1.8 mm
Insert Thickness
4
Feed
0.2 mm/rev.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
250787 HBT020
Zoro #
G114824346
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut max
3.75 mm
Depth of Cut
1.8 mm
Insert Thickness
4
Insert Size
443
Corner Radius
1.2 mm
Depth of Cut min
0.8 mm

Details

Inscribed Circle
4
Feed
0.2 mm/rev.
Primary Material Application
Steel
Grade
HBT020
Insert Shape
Diamond
Insert Style
DNMG
Number of Inserts
4
Coating
TiCN
Cutting speed
80 m/min
Insert Application
Roughing
Chip-Breaker
PR
Insert Material
Carbide
ISO Number
DNMG 150612
Type
Indexable insert for turning

Description

DNMG 150612 HBT020 Grade: HBT020 Chip breaker: PR Cutting depth ap: 1.8 6 mm Feed f: 0.2 0.6 mm/rev. Cutting speed vc main application: 80 260 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.