Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VBMT221 / VBMT110304, for Stainless Steel

  • Mfr # 261186 HBT130

  • Zoro # G814821942


product price: $14.85
/ea
Sold in multiples of 10 for $148.50

Key Features

Insert Material
Carbide
Insert Size
221
Coating
TiCN
Chip-Breaker
Stainless Steel
Cutting Depth
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261186 HBT130
Zoro #
G814821942
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
221
Cutting Depth
0.1 mm
Insert Thickness
2 mm
Max. Cutting Depth (ap max)
1.75 mm
Min. Cutting Depth (ap min)
0.25 mm
Corner Radius
0.4 mm

Details

Item
Indexable Insert for Turning
Insert Material
Carbide
Coating
TiCN
Chip-Breaker
Stainless Steel
Workpiece Material
Stainless Steel
Insert Application
Roughing-Finishing
Grade
HBT130
Inscribed Circle
2
No. of Edges
2
ISO Number
VBMT 110304
Cutting Conditions
Slightly Interrupted
Insert Shape
35 Degrees Diamond
Insert Style
VBMT

Description

VBMT 110304 HBT130 Grade: HBT130 Chip breaker: M Cutting depth ap: 0.1 1 mm Feed f: 0.05 0.2 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.