Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide Turning Insert, Diamond, VBMT332 / VBMT160408, for Stainless Steel

  • Mfr # 261259 HBT130

  • Zoro # G514821501


product price: $16.95
/ea
Sold in multiples of 10 for $169.50

Key Features

Insert Thickness
3 mm
Insert Size
332
Grade
HBT130
Inscribed Circle
3
Insert Style
VBMT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261259 HBT130
Zoro #
G514821501
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Thickness
3 mm
Insert Size
332
Corner Radius
0.8 mm
Max. Cutting Depth (ap max)
2.5 mm
Min. Cutting Depth (ap min)
0.55 mm
Cutting Depth
0.3 mm

Details

Grade
HBT130
Inscribed Circle
3
Insert Style
VBMT
Workpiece Material
Stainless Steel
Coating
TiCN
Insert Application
Roughing-Finishing
Insert Shape
35 Degrees Diamond
Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
ISO Number
VBMT 160408
Chip-Breaker
MM
No. of Edges
2
Item
Indexable Insert for Turning

Description

VBMT 160408 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.