Carbide Turning Insert, Diamond, VCMT221 / VCMT110304, for Stainless Steel

  • Mfr # 261386 HBT130

  • Zoro # G214822822


product price:  $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Min. Cutting Depth (ap min)
0.25 mm
ISO Number
VCMT 110304
Insert Thickness
2 mm
Insert Shape
35 Degrees Diamond
Workpiece Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261386 HBT130
Zoro #
G214822822
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2 mm
Corner Radius
0.4 mm
Insert Size
221
Max. Cutting Depth (ap max)
1.75 mm
Cutting Depth
0.1 mm

Details

ISO Number
VCMT 110304
Insert Shape
35 Degrees Diamond
Workpiece Material
Stainless Steel
Chip-Breaker
Stainless Steel
Insert Application
Roughing-Finishing
Insert Style
VCMT
Insert Material
Carbide
Grade
HBT130
Coating
TiCN
Cutting Conditions
Slightly Interrupted
Inscribed Circle
2
Item
Indexable Insert for Turning
No. of Edges
2

Description

VCMT 110304 HBT130 Grade: HBT130 Chip breaker: M Cutting depth ap: 0.1 1 mm Feed f: 0.05 0.2 mm/rev. Cutting speed vc main application: 60 220 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.