Carbide Turning Insert, Diamond, VCMT221 / VCMT110304, for Stainless Steel

  • Mfr # 261472 HBT130

  • Zoro # G214821924


product price:  $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

No. of Edges
2
Coating
TiCN
Max. Cutting Depth (ap max)
1.75 mm
Inscribed Circle
2
Cutting Conditions
Slightly Interrupted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261472 HBT130
Zoro #
G214821924
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Max. Cutting Depth (ap max)
1.75 mm
Corner Radius
0.4 mm
Insert Size
221
Min. Cutting Depth (ap min)
0.25 mm
Insert Thickness
2 mm
Cutting Depth
0.3 mm

Details

No. of Edges
2
Coating
TiCN
Inscribed Circle
2
Cutting Conditions
Slightly Interrupted
Insert Material
Carbide
Item
Indexable Insert for Turning
ISO Number
VCMT 110304
Workpiece Material
Stainless Steel
Grade
HBT130
Insert Style
VCMT
Insert Application
Roughing-Finishing
Insert Shape
35 Degrees Diamond
Chip-Breaker
MM

Description

VCMT 110304 HBT130 Grade: HBT130 Chip breaker: MM Cutting depth ap: 0.3 2.5 mm Feed f: 0.05 0.35 mm/rev. Cutting speed vc main application: 50 200 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.