Carbide Turning Insert, Diamond, VCMT221 / VCMT110304, for Steel

  • Mfr # 261386 HBT020

  • Zoro # G714822827


product price:  $14.15
/ea
Sold in multiples of 10 for $141.50

Key Features

Max. Cutting Depth (ap max)
1.75 mm
ISO Number
VCMT 110304
Chip-Breaker
PF
Min. Cutting Depth (ap min)
0.25 mm
Coating
TiCN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261386 HBT020
Zoro #
G714822827
UPC #
-
Country of Origin
Japan

Dimensions

Max. Cutting Depth (ap max)
1.75 mm
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.4 mm
Insert Thickness
2 mm
Insert Size
221
Corner Radius
0.4 mm

Details

ISO Number
VCMT 110304
Item
Indexable Insert for Turning
Chip-Breaker
PF
Coating
TiCN
No. of Edges
2
Workpiece Material
Steel
Insert Style
VCMT
Insert Shape
35 Degrees Diamond
Cutting Conditions
Slightly Interrupted
Insert Application
Finishing
Insert Material
Carbide
Inscribed Circle
2
Grade
HBT020

Description

VCMT 110304 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.4 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.