Carbide Turning Insert, Diamond, VCMT331 / VCMT160404, for Steel

  • Mfr # 261388 HBT020

  • Zoro # G314822784


product price:  $15.39
/ea
Sold in multiples of 10 for $153.90

Key Features

Insert Application
Finishing
Insert Style
VCMT
Inscribed Circle
3
Insert Size
331
Insert Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261388 HBT020
Zoro #
G314822784
UPC #
-
Country of Origin
Japan

Dimensions

Insert Size
331
Min. Cutting Depth (ap min)
0.25 mm
Cutting Depth
0.4 mm
Insert Thickness
3 mm
Max. Cutting Depth (ap max)
2.5 mm
Corner Radius
0.4 mm

Details

Insert Application
Finishing
Insert Style
VCMT
Inscribed Circle
3
Insert Material
Carbide
Insert Shape
35 Degrees Diamond
Coating
TiCN
Cutting Conditions
Slightly Interrupted
Item
Indexable Insert for Turning
Chip-Breaker
PF
No. of Edges
2
Workpiece Material
Steel
Grade
HBT020
ISO Number
VCMT 160404

Description

VCMT 160404 HBT020 Grade: HBT020 Chip breaker: PF Cutting depth ap: 0.4 1.5 mm Feed f: 0.1 0.3 mm/rev. Cutting speed vc main application: 120 330 m/min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.